Shop All Brushes
Keysco Tools
Wire Cleaning Brush, 10", Stainless Steel, 4-3/4" L Handle, 5-1/4" L Brush, Wood
Mfr # 77699
Zoro # G0544317
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 5-1/4"
- Handle Length 4-3/4"
- Bristle Material Stainless Steel
- Handle Material Wood
- Features 10" Overall Length; 4 Rows; 9 Columns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77699
- Zoro # G0544317
- UPC # 746340071194
- Country of Origin Taiwan, Province of China
- Category Brushes
Dimensions
Brush Length | 5-1/4" |
Handle Length | 4-3/4" |
Trim Length | 1" |
Details
Bristle Material | Stainless Steel |
Handle Material | Wood |
Item | Wire Cleaning Brush,10",Stainless Steel |
Features | 10" Overall Length; 4 Rows; 9 Columns |
Description
Wire Cleaning Brush,10 In.,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Vacuum Hose, 2 In x 20 ft, Vinyl (N67020)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Plastic, 20 in L Overall (3NB57)
- PURPLE POWER Purple Power Degreaser (4325P)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Brown, polypropylene (568866)
- KEYSCO TOOLS Wire Cleaning Brush, 8", Stainless Steel, 4-7/8" L Handle, 3-1/8" L Brush, Wood (77698)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE6)
- TANIS BRUSH Brush, Stainless, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00506)
- JMK Diamond Visions 2 in. W Plastic Handle Scrub Brush (06-2414)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Blue, Plastic (30883)
- SUPERIOR TOOL .75In. Power Tube Cleaning Brush (18934)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- Keysco Tools Brushes