Shop All Automotive Specialized Tools
Keysco Tools
Windshield Remval Kit, 2-3/4 In. L, Steel
Mfr # 77470
Zoro # G5179072
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 19/64 in
- Width 3 51/64 in
- Color Black
- Height 1 in
- Application Urethane Windshields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77470
- Zoro # G5179072
- UPC # 746340047502
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 3 19/64 in |
Width | 3 51/64 in |
Height | 1 in |
Details
Item | Windshield Removal Tool |
Color | Black |
Application | Urethane Windshields |
For Use With | 77374 Windshield Removing Tool |
Features | Exclusively Designed For Removing Urethane Windshields |
Number of Pieces | 1 |
Material | Steel |
Tool Type | Blade |
For Vehicle Tool Category | Windshield |
Description
Windshield Removal Tool, Tool Type Blade, Length 3 19/64 in, Width 3 51/64 in, Height 1 in, Material Steel, For Vehicle Tool Category Windshield, Color Black, Number of Pieces 1, Application Urethane Windshields, For Use With 77374 Windshield Removing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-9/16 In (PT539)
- SMART RAGS Box Microfiber Rags Red, 50PK (M950R)
- MIDWEST FASTENER .20 x 1/2 Push Retainers 1 12PK (933487)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P177047 (P177047)
- KEYSCO TOOLS Spoon, Slapping, Heath Treated Carbon (55501)
- KEYSCO TOOLS Cut Off Wheels, PK5 (77616)
- KEYSCO TOOLS Door Unlocking, Tool (77275)
- KEYSCO TOOLS Spot Weld, Cutter, 5/16" (77775)
- KEYSCO TOOLS Shaft For 77081/77076, Gold, 23.25" Long (77772)
- KEYSCO TOOLS Add A Roll, Kit (78008)
- H&S AUTOSHOT Uni-Vac Dent Puller (DTK-7700)
- Keysco Tools Automotive Specialized Tools