Shop All Automotive Specialized Tools
Keysco Tools
Windshield Removal Kit, 7 In. L, Steel
Mfr # 77374
Zoro # G6916296
original price:
$28.99
5% off
new price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 3 in
- Color Silver
- Height 1 in
- Material Steel (Blade)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77374
- Zoro # G6916296
- UPC # 746340046895
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 9 in |
Width | 3 in |
Height | 1 in |
Details
Item | Windshield Removal Tool |
Color | Silver |
Material | Steel (Blade) |
Number of Pieces | 1 |
For Use With | GM and Chrysler Vehicles |
Application | Remove Windshields |
Features | Pull Handle Swivels For Extra Leverage |
Tool Type | Windshield Removing Tool |
For Vehicle Tool Category | Windshield |
Description
Windshield Removal Tool, Tool Type Windshield Removing Tool, Length 9 in, Width 3 in, Height 1 in, Material Steel (Blade), For Vehicle Tool Category Windshield, Color Silver, Number of Pieces 1, Application Remove Windshields, For Use With GM and Chrysler Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS2)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- KEYSCO TOOLS Freeze Plug, Tool (77030)
- LISLE Nut for Pulley Puller (LIS39050)
- KEYSCO TOOLS Aluminum, Bumper Storage Rack, 5 Bumpers (73784)
- KEYSCO TOOLS Windshield Wire, Approx 650 ft/1 lb Spool (77377)
- KEYSCO TOOLS Cut Off Wheels, PK5 (77616)
- KEYSCO TOOLS Spot Weld, Cutter, 3/8" (77776)
- KEYSCO TOOLS Add A Roll, Kit (78008)
- KEYSCO TOOLS Shaft For 77081/77076, Gold, 23.25" Long (77772)
- LEGACY HIGH PRESS. COUPLER FOR L1180 (L2015)
- Keysco Tools Automotive Specialized Tools