Shop All Manual Lifting Magnets & Vacuum Cups
Keysco Tools
Vacuum Suction Disc, Diameter 6 In
Mfr # 77130
Zoro # G6533511
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cup Size 6 in Dia
- Handle Type D-Handle
- Handle Material Steel
- Platform Material Rubber
- Features Pulls Panel Dents Safely and Easily without Drilling Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keysco Tools
- MFR # 77130
- Zoro # G6533511
- UPC # 746340771308
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Cup Size | 6 in Dia |
Handle Length | 4 in |
Mounting Thread Size | 3/8"-24 |
Cup Diameter | 6 in |
Details
Item | Vacuum Suction Disc |
Handle Type | D-Handle |
Handle Material | Steel |
Platform Material | Rubber |
Features | Pulls Panel Dents Safely and Easily without Drilling Holes |
Includes | Dent Puller not for lifting |
Cup Type | Concave |
Product Type | Suction Cup Lifter |
Compatible Surface Type | Flat Surfaces |
Number of Cups | 1 |
Cup Material | Rubber |
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Concave, Cup Diameter 6 in, Cup Material Rubber, Handle Type D-Handle, Mounting Thread Size 3/8 In.-24, Compatible Surface Type Flat Surfaces, Includes Dent Puller not for lifting, Number of Cups 1, Handle Length 4 in, Handle Material Steel, Features Pulls Panel Dents Safely and Easily without Drilling Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (S33)
- RWM 30,000 lb. Capacity Steel Turntable Swivel Section 8-1/2" x 8-1/2" Plate (T125-LMRT-SL)
- SOUTHERN WIRE Southern Wire® 250' 3/32" Diameter 7x7 Galvanized Aircraft Cable (001700-00170)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 2" W (PE02300PY)
- MAG-MATE Lifting Magnet, 50 Lb Cap, Trigger Release (B090)
- BIG HORN 6 Inch Diameter 3 Inch Jaw Glass, Dent & Metal Puller Suction Cups / Plate (19292)
- MAG-MATE Cup Magnet w/Blk Rubber Spring Clam, PK3 (MX2500BH01PK03)
- SG TOOL AID Lever Single Suction Cup (87360)
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. (LJ45PHC)
- GLOBAL EQUIPMENT Lifting Magnet 600lb. Capacity (316089)
- S.E. TOOLS Flex Wire Magnet, 900WF (SES900WF)
- Keysco Tools Manual Lifting Magnets & Vacuum Cups