Shop All Automotive Specialized Tools
Keysco Tools
Upholstrey Removal Tool, 8 In. L, Handheld
Mfr # 77221
Zoro # G7560786
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 2 in
- Color Red
- Height 2 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77221
- Zoro # G7560786
- UPC # 746340772213
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 11 in |
Width | 2 in |
Height | 2 in |
Details
Item | Upholstery Removal Tool |
Color | Red |
Number of Pieces | 1 |
Application | Removes Upholstery Clips |
Features | Contoured Plastic Handle |
Material | Plastic (Handle) |
Tool Type | Upholstery Remover |
For Vehicle Tool Category | Upholstery |
Description
Upholstery Removal Tool, Tool Type Upholstery Remover, Length 11 in, Width 2 in, Height 2 in, Material Plastic (Handle), For Vehicle Tool Category Upholstery, Color Red, Number of Pieces 1, Application Removes Upholstery Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Amber Lens 3 Round Aluminum Housing Mounts With 2 Screws (V472A)
- GAMBER JOHNSON LOCKING CONSOLE POCKET LOW PRO (7160-0389)
- CURT RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm (57727)
- GATES STRAIGHT HOSE (28407)
- KEYSCO TOOLS Monkey-On-A-Stick Jack Set (ALC77043)
- KEYSCO TOOLS Spoon, Slapping, Heath Treated Carbon (55501)
- KEYSCO TOOLS Windshield Remval Kit, 2-3/4 In. L, Steel (77470)
- KEYSCO TOOLS Slapping Spoon, 13 in. L (22249)
- KEYSCO TOOLS Windshield Wire, Approx 650 ft/1 lb Spool (77377)
- KEYSCO TOOLS Aluminum, Vari-Angle, Worktable, 36"x30" (73025)
- KATS Frost Plug Heater, for Dodge 1994-2009 (11601)
- Keysco Tools Service & Shop Tools