Shop All Hand Held Punches
Keysco Tools
Taper Punch, Length 8 In, Brass
Mfr # 77243
Zoro # G6731322
original price:
$36.74
5% off
new price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 3/8 in
- Hex (In.) 5/8 in
- Tether Capable Tether Capable
- Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77243
- Zoro # G6731322
- UPC # 746340045867
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 3/8 in |
Shank Width | 5/8 in |
Hole Diameter | 3/8 in |
Tip Size | 3/8 in |
Overall Length | 8 in |
Tip Diameter | 3/8 in |
Taper Length | 3/8 in |
Description
Taper Punch, Automatic No, Punch Type Taper Punch, Tip Size 3/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/8 in, Grip Style Plain, Hole Diameter 3/8 in, Overall Length 8 in, Container Type None, Material Applications Steel, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3/8 in, Tether Ready No, Includes Handle No, Features Re-Dress Ends Regularly to Correct In.Mushrooming In., Insulated No, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- MILWAUKEE TOOL SDS Bit 3/16" x 7" w/1/4" Hex (48-20-7092)
- ZORO SELECT Construction Reamer, 7/16 In., 5-3/8 In. L (13H817)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- KEYSCO TOOLS Pin Punch Set, Length 8 In, Brass, 4PC (77767)
- KEYSCO TOOLS Bar Punch, Length 10 In, Brass (77244)
- PROTO 1/16" Starting Punch (J503/16S2)
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- WESTWARD Long Alignment Punch, 1/4 Tip, 18 In L (2AJB7)
- AMPCO SAFETY TOOLS Round Center Punch, 5/16x4, Nonsparking (P-1290)
- HOUGEN-OGURA 5/8 in. Round Punch (76362)
- Keysco Tools Hand Held Punches