Shop All Automotive Specialized Tools
Keysco Tools
Spoon, Slapping, Heath Treated Carbon
Mfr # 55501
Zoro # G7343318
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Handle Material Heat Treated Carbon
- Overall Width 2 in
- Weight 12 oz
- Material Steel; Heat Treated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 55501
- Zoro # G7343318
- UPC # 746340040930
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Overall Length | 10 in |
Overall Width | 2 in |
Overall Height | 10 in |
Details
Item | Auto Body Spoon |
Handle Material | Heat Treated Carbon |
Weight | 12 oz |
Material | Steel; Heat Treated Steel |
Product Type | Slapping Spoon |
Compatible Material | Metal |
Description
Auto Body Spoon, Material Steel; Heat Treated Steel, Overall Height 10 in, Overall Length 10 in, Overall Width 2 in, Compatible Material Metal, Product Type Slapping Spoon, Weight 12 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-001)
- A & I PRODUCTS Strut, Gas Rear Window 24" x0.6" x0.6" (A-82019393)
- GREY PNEUMATIC 3/8 X 3/4 Semi (1024USD)
- AME Whip Hose, OTR, 20 ft., 1/2", Dial Gauge (24861)
- KEYSCO TOOLS Replacement, Hammer Hickory, Handle (22274)
- KEYSCO TOOLS Spot Weld, Cutter, 5/16" (77775)
- KEYSCO TOOLS Aluminum, Bumper Storage Rack, 5 Bumpers (73784)
- KEYSCO TOOLS Spot Weld, Cutter, 1/4" (77774)
- KEYSCO TOOLS Cut Off Wheels, PK5 (77616)
- KEYSCO TOOLS Windshield Wire, Approx 650 ft/1 lb Spool (77377)
- RIDGID Ridgid 67053 RP 350 Battery Press Tool Kit w/Propress Jaws, 1/2"-2" (67053)
- Keysco Tools Automotive Specialized Tools