Shop All Automotive Specialized Tools
Keysco Tools
Spoon, Slapping, 10-7/64"L x 2"W
Mfr # 55501AL
Zoro # G7216959
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Heat Treated Steel
- Product Type Slapping Spoon
- Overall Length 10 in
- Overall Width 2 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keysco Tools
- MFR # 55501AL
- Zoro # G7216959
- UPC # 746340071088
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Overall Length | 10 in |
Overall Width | 2 in |
Overall Height | 10 in |
Details
Item | Auto Body Spoon |
Material | Steel; Heat Treated Steel |
Product Type | Slapping Spoon |
Handle Material | Heat Treated Carbon |
Description
Auto Body Spoon, Material Steel; Heat Treated Steel, Overall Height 10 in, Overall Length 10 in, Overall Width 2 in, Product Type Slapping Spoon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 5/8-11 H-D TRK WHL STUD INSTLR (KH758)
- DONALDSON Fuel Filter, Cartridge, P550757 (P550757)
- SPRINGFIELD MARINE Springfield Marine 2171001 Trac-Lock II Swivel Bushing - 2-7/8" (2171001)
- TRAMEC Quick-Fix Kit, For 3/8in Hose With 3/8in Fittings, Classic Tube (31402)
- KEYSCO TOOLS Square, Rubber Foot For 77175, Hustlr Stck (77351)
- KEYSCO TOOLS Aluminum, Vari-Angle, Worktable, 36"x30" (73025)
- KEYSCO TOOLS Slapping Spoon, 13 in. L (22249)
- KEYSCO TOOLS Windshield Remval Kit, 2-3/4 In. L, Steel (77470)
- KEYSCO TOOLS Replacement, Hammer Hickory, Handle (22274)
- KEYSCO TOOLS Add A Roll, Kit (78008)
- ACCESS TOOLS Wheel Bullets, PK6 (WB6)
- Keysco Tools Automotive Specialized Tools