Shop All Ball Peen Hammers
Keysco Tools
Short Pick Hammer, Pencil Point, 12" L
Mfr # 55332AL
Zoro # G7343519
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pencil Point
- Handle Material Hickory
- Overall Length 12 in
- Overall Width 6 in
- Head Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 55332AL
- Zoro # G7343519
- UPC # 746340071125
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Face Diameter | 1 1/2 in |
Head Length | 6 in |
Handle Length | 12 in |
Details
Item | Hammer |
Type | Pencil Point |
Handle Material | Hickory |
Head Material | Carbon |
Head Weight | 10 oz |
Number of Striking Faces | 1 |
Product Type | Body Hammer |
Face Shape | Round |
Hammer Type | Pick Hammer |
Description
Hammer, Overall Length 12 in, Overall Width 6 in, Head Material Carbon, Number of Striking Faces 1, Face Diameter 1 1/2 in, Face Length Not Applicable, Face Shape Round, Face Width Not Applicable, Hammer Type Pick Hammer, Handle Length 12 in, Handle Material Hickory, Head Length 6 in, Head Weight 10 oz, Product Type Body Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insert Bit, SAE, 5/16", Hex, #2/9/32", 3" (SD-RB2)
- KO-KEN Universal Socket 15mm 75mm 3/8 Sq. Drive (3340M.75-15)
- DRILL AMERICA #21 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD21S)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- KEYSCO TOOLS Bumping Hammer, Short Finishing, 4"L (55301AL)
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W (55364AL)
- KEYSCO TOOLS Kit, Hammer/Dolly Kit, 23-1/4"Lx13-3/4"W (55300)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- VULCAN Hammer Cross Pein 3Lb Wd Hndl (34516)
- PROTO BALL PEIN HAMMER ANTIVIBE 4oz (POJ1304AVP)
- Keysco Tools Hammers and Striking Tools