Shop All Hand Scrapers
Keysco Tools
Scraper, Stiff, 1-1/2", Carbon Steel
Mfr # 77340
Zoro # G7587553
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Width 1 1/2 in
- Width 1-1/2"
- Blade Length 1 1/4 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77340
- Zoro # G7587553
- UPC # 746340046536
- Country of Origin Taiwan, Province of China
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Width | 1-1/2" |
Blade Length | 1 1/4 in |
Overall Length | 8 in |
Handle Length | 6 3/4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 1 1/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1 1/2 in, Features Cushioned Vinyl Handle, Handle Length 6 3/4 in, Handle Material Vinyl, Handle Style Soft Grip, Included Blade Manufacturer Part Number 77239, 77242, Includes Blade, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- PALMGREN 3" Light Duty Machine Vise with (9630301)
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- KEYSCO TOOLS Scraper Blade, Stiff, 1-1/2", Plastic, PK100 (77239)
- ETTORE HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK (57110x6)
- REMCO Scraper, SS, 3" Blade W, White (69725)
- REMCO Scraper, SS, 1-1/2" Blade W, White (69715)
- REMCO Scraper, 3 in. L, Pink (69611)
- REMCO Bench Scraper, 5.2 in L, Lime Green (695977)
- Keysco Tools Specialty Safety Tools