Shop All Hand Scrapers
Keysco Tools
Scraper Blade, Stiff, 1-1/2", Plastic, PK100
Mfr # 77239
Zoro # G7582924
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Blade Width 1 1/2 in
- Width 1-1/2"
- Blade Length 1 1/4 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keysco Tools
- MFR # 77239
- Zoro # G7582924
- UPC # 746340045812
- Country of Origin Taiwan, Province of China
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Width | 1-1/2" |
Blade Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Overall Width | 1 1/2 in |
Overall Height | 3/8 in |
Details
Item | Scraper Blade |
Blade Material | Plastic |
Color | BROWN |
Handle Material | No Handle |
Knife / Scraper Sub-Category | Scrapers |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Single Edge Razor |
No. of Edges | 1 |
Nonsparking | No |
Material | Plastic |
Features | Remove Inspection Stickers |
Product Type | Scraper Blade |
Description
Scraper Blade, Material Plastic, Overall Height 3/8 in, Overall Length 1 1/4 in, Overall Width 1 1/2 in, Product Type Scraper Blade, Features Remove Inspection Stickers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 8-1/2", Steel, Extra HD, 31,250 lb. (8-FC)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, Metric, 15 pcs (CP53000-15MS)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NMS WSM10)
- RIDGID Handle, Ratchet 358 (35320R)
- KEYSCO TOOLS Scraper, Stiff, 1-1/2", Carbon Steel (77340)
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- AMERICAN SAFETY RAZOR American Line Pro Wide Blade Scraper, 65- (ASR65-0002)
- VIM PRODUCTS VIM Tools Bent Stainless Steel Scraper (SS700B)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- DIABLO SDS-Max Floor Scraper Replacement Blade (DMAMXCH1200BO)
- WILLIAMS Bahco 2-1/2in. Wavy Blade For 650 & 665 Scraper (865-1)
- Keysco Tools Hand Scrapers