Shop All Engine Stands
Keysco Tools
Pneumatic adapter
Mfr # 77474
Zoro # G6547073
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Freeze Plugs
- Number of Pieces 1
- Application Installing Freeze Plugs
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77474
- Zoro # G6547073
- UPC # 746340774743
- Country of Origin United States
- Category Engine Stands
Dimensions
Overall Length | 6 in |
Overall Diameter | 9/10 in |
Overall Width | 9/10 in |
Details
Item | Pneumatic Adapter |
Material | Steel |
For Use With | Freeze Plugs |
Number of Pieces | 1 |
Application | Installing Freeze Plugs |
Tool Type | Pneumatic Adapter |
Description
Pneumatic Adapter, Tool Type Pneumatic Adapter, Application Installing Freeze Plugs, Material Steel, Overall Diameter 9/10 in, Overall Length 6 in, Overall Width 9/10 in, Number of Pieces 1, For Use With Freeze Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Safety Switch, General Duty, 2 Phase (GF221NA)
- KENNEDY Kennedy® K24B 24" Professional Tool Box (K24B)
- ILC Replacement for Ezgo / Cushman / Textron 0502-766 (0502-766 EZGO / CUSHMAN / TEXTRON)
- BUYERS PRODUCTS Aluminum Mounting Brackets for Octagonal 30 LED Mini Light Bar (8891010)
- KEYSCO TOOLS Freeze Plug, Tool (77030)
- KEYSCO TOOLS Freeze plug master kit (77756)
- BOSCH Engine Stand 2000 Lb Motor-Rot (1735B)
- WESTWARD Hydraulic Engine Mobile Crane (5Z010)
- WESTWARD Crane, Mobile (3ZC71)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- OTC Mobile Floor Crane, Steel, 6000 lb. (1813)
- Keysco Tools Engine Stands