Shop All Dollies
Keysco Tools
Pick-Up Bed Dolly, Steel
Mfr # 77783
Zoro # G6729213
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 1000 lb
- For Use With Automobile Body
- Caster Wheel Type (2) Swivel, (2) Swivel with Lock
- Load Capacity (Lb.) 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77783
- Zoro # G6729213
- UPC # 746340777836
- Country of Origin United States
- Category Dollies
Dimensions
Platform Height | 21" to 27" |
Platform Width | 36" to 48" |
Extended Width | 48 in |
Maximum Extended Height | 27 1/2 in |
Minimum Extended Height | 21 1/2 in |
Adjustable Height | Yes |
Details
Material | Aluminum |
Load Capacity | 1000 lb |
Item | Pick-Up Bed Dolly |
For Use With | Automobile Body |
Caster Wheel Type | (2) Swivel, (2) Swivel with Lock |
Load Capacity (Lb.) | 1000 lb. |
Platform Material | Steel |
Number of Caster Wheels | 4 |
Product Type | Pick-Up Bed Dolly |
Compatible Vehicle Part | Truck Beds |
Maximum Capacity | 1,000 lb |
Foldable | No |
Description
Pick-Up Bed Dolly, Product Type Pick-Up Bed Dolly, Material Steel, Compatible Vehicle Part Truck Beds, Foldable No, Maximum Extended Height 27 1/2 in, Extended Width 48 in, Adjustable Height Yes, Maximum Capacity 1,000 lb, Minimum Extended Height 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Web Strap, Cam Buckle, 6ftx1In, 400 lb, PK2 (05715)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-XR)
- PEERLESS CHAIN 3/8-1/2 LOADBINDR-RATCHET, H5123-4252 (H5123-4252)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2460A8 A9-14 B1 C2 P6)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX5)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- EXTREME MAX Extreme Max 5800.2003 Economy Snowmobile Dolly System - Black (5800.2003)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly W/ 3" Rubber Wheels, 630 Lbs Cap. (P3310-HR)
- Keysco Tools Dollies