Shop All Masking Machines
Keysco Tools
Paper Tree, Blue, Aluminum
Mfr # 33004
Zoro # G6929343
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Aluminum
- Product Type Masking Dispenser with Cutter
- For Material Type Masking Paper
- Includes Cutter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keysco Tools
- MFR # 33004
- Zoro # G6929343
- UPC # 746340330048
- Country of Origin United States
- Category Masking Machines
Dimensions
Maximum Roll Width | 18 in |
Details
Item | Paper Tree |
Color | Blue |
Material | Aluminum |
Product Type | Masking Dispenser with Cutter |
For Material Type | Masking Paper |
Includes Cutter | Yes |
Mount Type | Mobile |
Number of Wheels | 0 |
Roll Orientation | Horizontal |
Weight | 20 lb |
Capacity | (1) 3 in Roll, (1) 3 to 12 in Roll, (1) 3 to 18 in Roll, (1) 3 to 6 in Roll |
Description
Paper Tree, Product Type Masking Dispenser with Cutter, For Material Type Masking Paper, Mount Type Mobile, Roll Orientation Horizontal, Maximum Roll Width 18 in, Includes Cutter Yes, Number of Wheels 0, Lockable Wheels Not Applicable, Wheel Diameter Not Applicable, Capacity (1) 3 in Roll, (1) 3 to 12 in Roll, (1) 3 to 18 in Roll, (1) 3 to 6 in Roll, Material Aluminum, Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Park/Front Turn, 15 LED, Rectangle, Amber (M42213Y)
- CURT Connector Mounting Bracket, Zinc (58230)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- C.E. SMITH Formed 5-Hole Tie Plate (2000340)
- KEYSCO TOOLS Wall Mount Masker, Silver, W 36 In (78009)
- KEYSCO TOOLS Prep Station, Silver, Aluminum (78015)
- KEYSCO TOOLS Mobile Masker with Cutter, W 20 In (78004)
- KEYSCO TOOLS Dual Vertical Masker w/Cutter, W 23 In (33002)
- KEYSCO TOOLS Free Standing Masker, W 12 In (78001)
- KEYSCO TOOLS Mobile Masker, W 20 In (78005)
- ASTRO PNEUMATIC Masking Tree, 16-22" (ASMS2)
- Keysco Tools Masking Machines