Shop All Crimping Tool Kits
Keysco Tools
Panel Crimper, Crimps, 1 Piece
Mfr # 77601
Zoro # G8989197
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Tool Overall Length 7 1/2 in
- Chisel Shank Type Parker
- Chisel Shank Size 0.401 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77601
- Zoro # G8989197
- UPC # 746340776013
- Country of Origin China
- Category Crimping Tool Kits
Dimensions
Overall Length | 7 1/2 in |
Tool Overall Length | 7 1/2 in |
Chisel Shank Size | 0.401 in |
Shank Size | 0.401 in |
Chisel Tip Width | 1 in |
Details
Item - Air Chisels | Pneumatic Panel Crimper |
Chisel Shank Type | Parker |
Item | Panel Crimper |
Chisel Collar Type | Round |
Non-Sparking | No |
Shank Design | Parker |
Compatible with Product Type | Air Hammer |
Shank Shape | Parker |
Material | Steel |
Number of Pieces | 1 |
Description
Panel Crimper, Non-Sparking No, Shank Shape Parker, Shank Size 0.401 in, Shank Design Parker, Overall Length 7 1/2 in, Material Steel, Chisel Tip Width 1 in, Chisel Collar Type Round, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3 Inch (75 mm) Air Polisher, Pistol Handel, Hook & Loop - 2500 RPM (CP7201)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- KO-KEN Hinge Handle 600mm Plastic Handle 1/2 Sq. Drive (4768J-600)
- EREM Tweezer Anti-Magnetic Made In Pakistan (EROPAASA)
- DEWALT Cable Stripper Kit, 20.0V, 5.0Ah, 2.4 lb. (DCE151B / DCB203)
- PALADIN Crimp Broadcast Pack, Crimper (PA4802)
- JONARD TOOLS Hardline Strip And Core Tool Kit 540QR (HSC-540QR)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-RXLP)
- GARDNER BENDER Terminal and Crimping Tool Kit, 100 Piece (GK-35)
- KNIPEX Crimping Sets, 10" Crimp Assortments (97 90 10)
- GREENLEE Microtool Kit w/ 13mm Jaw, 110V (EK50ML13811)
- Keysco Tools Crimping Tool Kits