Shop All Drum Tools
This Product is Discontinued
Keysco Tools
Pail Tipper (Double), Aluminum (Discontinued)
Mfr # 78031
Zoro # G7156213
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Paint Prep
- Body Material Steel
- For Container Type Pails
- Housing Color Gray
- Product Type Drum Tipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 78031
- Zoro # G7156213
- UPC # 746340780317
- Country of Origin United States
- Category Drum Tools
Details
Item | Pail Tipper (Double) |
For Use With | Paint Prep |
Body Material | Steel |
For Container Type | Pails |
Housing Color | Gray |
Product Type | Drum Tipper |
Housing Material | Steel |
Description
Pail Tipper (Double), For Container Type Pails, Housing Color Gray, Body Material Steel, Chute Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.