Shop All Paper Dispensers
Keysco Tools
Mobile Vertical Masker w/Cutter, W 22 In
Mfr # 78012
Zoro # G6087374
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Holds (1) 36 in Paper Roll and (1) 36 in Plastic Roll
- Material Steel
- For Use With Paper, Plastic
- Mounting Type Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 78012
- Zoro # G6087374
- UPC # 746340780126
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Width | 22 in |
Wheel Diameter | 6 in |
Maximum Roll Width | 3 ft |
Overall Width | 22 in |
Details
Item | Masker with Cutter |
Holds | (1) 36 in Paper Roll and (1) 36 in Plastic Roll |
Material | Steel |
For Use With | Paper, Plastic |
Mounting Type | Mobile |
Color | Silver |
Product Type | Masking Dispenser with Cutter |
Capacity | (2) 36 in Rolls |
Includes Cutter | Yes |
Roll Orientation | Vertical |
Number of Cutters | 1 |
Number of Wheels | 2 |
Lockable Wheels | No |
Includes Wheels | Yes |
For Material Type | Paper |
Mount Type | Mobile |
Description
Masker with Cutter, Product Type Masking Dispenser with Cutter, For Material Type Paper, Mount Type Mobile, Roll Orientation Vertical, Maximum Roll Width 3 ft, Includes Cutter Yes, Number of Wheels 2, Lockable Wheels No, Wheel Diameter 6 in, Capacity (2) 36 in Rolls, Includes Wheels Yes, Material Steel, Number of Cutters 1, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Fine, Black, PK12 (31020)
- AT-A-GLANCE At A Glance AAGGG250000 Recycled 2-Color Desk Pad Paper Calendar - Black (AAGGG250000)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 13 W x .25 D x 19 H in. AOS Office School Flat Storage File 19 Folders; Pack 10 (VFolder19)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D712)
- KEYSCO TOOLS Multi Roll Mobile Masker, W 22 In (78007)
- KEYSCO TOOLS Free Standing Masker, Width 18 In (78002)
- KEYSCO TOOLS Free Standing Masker, Width 36 In (78003)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 36" (EP-5960-36)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal36" (EP-5920-36)
- ENCORE PACKAGING BiSupport Material Roll Stand 48 (EP-6455-48)
- ENCORE PACKAGING Economy Floor Unit, 72"W (EP-6300-72)
- Keysco Tools Protective Packaging