Shop All Panel & Sheet Carts
Keysco Tools
Mobile Bulk Rack, Silver, Steel
Mfr # 73740
Zoro # G6617502
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36"
- Height 36"
- Material Aluminum
- Load Capacity 3500 lb
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 73740
- Zoro # G6617502
- UPC # 746340737403
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Depth | 36" |
Height | 36" |
Width | 36" |
Maximum Extended Height | 36 in |
Extended Width | 36 in |
Extended Depth | 36 in |
Details
Material | Aluminum |
Load Capacity | 3500 lb |
Item | Mobile Windshield Rack |
Finish | Painted |
For Use With | Windshields |
Foldable | No |
Assembly Required | Assembly Required |
Product Type | Windshield Cart |
Compatible Vehicle Part | Windshields |
Description
Windshield Cart, Product Type Windshield Cart, Material Aluminum, Compatible Vehicle Part Windshields, Foldable No, Maximum Extended Height 36 in, Extended Width 36 in, Assembly Required Assembly Required, Extended Depth 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 1in X 6 Retractable Ratchet Straps, 4PK (16RRSSH-4)
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit (8504661)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Low Profile Flying Saucer Ball Transfer (FSBT-1CS)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In (MB709412)
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. (30F041)
- LITTLE GIANT 5S Lean Cart, 24"D x 38"W x 65.5"H (BCPB24386PYFL)
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F027)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 X 30, 2400 Lb. Capacity (585231)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (PM-2831-OD-5PO-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 72inL, 37inW (APT-3672-95)
- Keysco Tools Panel & Sheet Carts