Shop All Reduced Shank Drill Bits
Keysco Tools
Metal Spreaders, 4/Pk- 1"2"
Mfr # ALC77464
Zoro # G7795349
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # ALC77464
- Zoro # G7795349
- Country of Origin United States
- Category Reduced Shank Drill Bits
Details
Item | Metal Spreaders,4/Pk- 1"2" |
Description
Metal Spreaders,4/Pk- 1 In.2 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6701)
- IDEAL 5 1/2 in Ratchet Crimper 22 to 10 AWG (83-001)
- DRILL AMERICA 1/2"x 6" Spade Bit (DMS71-0004)
- RUKO Mach. Tap Pg 29 Hss (264029)
- KEYSCO TOOLS Mini-Lube Gun (ALC77614)
- CHICAGO-LATROBE 118° 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 1/2 (56332)
- EAGLE TAPTEK CUTTING TOOLS 41/64 B & G DRILL 1/2 SHANK (1090D-041-I)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 33/64 (C20733)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 39/64 (C17037)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8" (91156)
- Keysco Tools Reduced Shank Drill Bits