Shop All Ball Peen Hammers
Keysco Tools
Kit, Hammer/Dolly Kit, 23-1/4"Lx13-3/4"W
Mfr # 55300
Zoro # G7343476
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bumping and Short Finishing for Aluminum
- Head Material Carbon
- Overall Length 23 1/4 in
- Overall Width 13 3/4 in
- Handle Material Hickory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 55300
- Zoro # G7343476
- UPC # 746340071019
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Overall Length | 23 1/4 in |
Overall Width | 13 3/4 in |
Overall Hammer Length | 23 1/4 in |
Details
Item | Auto Body Hammer and Dolly Kit |
Type | Bumping and Short Finishing for Aluminum |
Head Material | Carbon |
Handle Material | Hickory |
Includes | Bumping Short Finishing Hammer, Large Heel Dolly, Large Rubber Dolly, Rubber Heal Dolly, Short Chisel Hammer, Short Pick Bullet Point Hammer, Short Pick Pencil Point Hammer, Shot Dolly, Thin Toe Dolly and Slapping Spoon |
Hammer Types Included | Pick Hammer |
Number of Pieces | 10 |
Dolly Shapes Included | Heel, Shot, Toe |
Product Type | Auto Body Hammer Kit |
Compatible Material | Aluminum, Steel |
Number of Spoons Included | 1 |
Number of Dollies Included | 5 |
Includes Dollies | Yes |
Includes Spoons | Yes |
Number of Hammers Included | 4 |
Tool Application | Finishing |
Description
Auto Body Hammer and Dolly Kit, Overall Hammer Length 23 1/4 in, Overall Hammer Width Not Applicable, Head Material Carbon, Number of Pieces 10, Includes Bumping Short Finishing Hammer, Large Heel Dolly, Large Rubber Dolly, Rubber Heal Dolly, Short Chisel Hammer, Short Pick Bullet Point Hammer, Short Pick Pencil Point Hammer, Shot Dolly, Thin Toe Dolly and Slapping Spoon, Compatible Material Aluminum, Steel, Dolly Shapes Included Heel, Shot, Toe, Hammer Types Included Pick Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #34 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD34S)
- PROTO 7 in Straight Jaw Tongue and Groove Plier, Serrated (J262SGXL-TT)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Impact Socket (SID22130)
- MAKITA 1/2 Sheet Finishing Sander (BO4900V)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W (55364AL)
- KEYSCO TOOLS Bumping Hammer, Short Finishing, 4"L (55301AL)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- TITAN Cross Peen Hammer, 3 lb (63004)
- VAUGHAN Hammer Ball Pein 20Oz Wd Hndl (TC120)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- Keysco Tools Hammers and Striking Tools