Shop All Floor Jacks
Keysco Tools
Jack Friction Rod, 55"
Mfr # 77045
Zoro # G6087197
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Friction Rod
- Length 55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keysco Tools
- MFR # 77045
- Zoro # G6087197
- UPC # 746340770455
- Country of Origin United States
- Category Floor Jacks
Dimensions
Length | 55" |
Details
Item | Jack Friction Rod |
Type | Friction Rod |
Description
Jack Friction Rod,55 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING PRO SWIVEL OIL FILTER WR - LARGE TRUCK (CTA2551)
- WEATHERTECH Rear Row Seat Protector, Black (DE2020CH)
- SUDBURY Barnacle Blaster RTU Ready To Use - 32oz (870-32)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 15-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (1MZK7)
- REESE 8000 lb. Mechanic Service Jack 48" Max. Lifting H., 4-1/2" Min. Lifting H (7060900)
- NORCO PROFESSIONAL LIFTING 3 Ton Long Hand Jack (76403B)
- CHICAGO PNEUMATIC Trolley Jack, 2 Ton (2T) Low Profile, Heavy Duty Steel Welded Chassis (CP80020)
- OMEGA Jack Truck 35Ton Air/Hyd (23227)
- WESTWARD 4 Tons Hydraulic Fork Lift Jack 17-1/2" Max. Lifting H., 3" Min. Lifting H (5ML71)
- GRAY 15442 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H (FLJ-770B)
- Keysco Tools Jacks