Shop All Pullers
Keysco Tools
Hub Rotor/Puller, Length 23 In
Mfr # 77790
Zoro # G7198703
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 11608 HH Cap Screw, 11657 Adapter, 11671 Adapter Stud
- For Use With Pulling Hubs, Rotors and Axles
- Material Steel
- Overall Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keysco Tools
- MFR # 77790
- Zoro # G7198703
- UPC # 746340777904
- Country of Origin United States
- Category Pullers
Dimensions
Overall Length | 27 1/2 in |
Details
Item | Hub Rotor/Puller |
Includes | 11608 HH Cap Screw, 11657 Adapter, 11671 Adapter Stud |
For Use With | Pulling Hubs, Rotors and Axles |
Material | Steel |
Description
Hub Rotor/Puller, For Use With Pulling Hubs, Rotors and Axles, Material Steel, Overall Length 27 1/2 in, Includes 11608 HH Cap Screw, 11657 Adapter, 11671 Adapter Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- ELECTRIDUCT Coax Wire Stripper, Cutter and Pliers- 8-14 AWG Coaxial Cable (TL-ED-CCC002)
- STANLEY LEVEL 48"" FAT MAX (43-548)
- KLEIN TOOLS 1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft (635-1/4)
- KEYSCO TOOLS Axle Puller, 23 In. Puller Length (77754)
- BVA 5 Ton Mechanical Gear Puller 23 Jaw, MGP05 (MGP05)
- POSI LOCK Caged Jaw Puller, 40 t, 3 Jaw (116)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- CTA MANUFACTURING 4 PC INJECTOR NOZZLE PULLER SET (CTA1096)
- OTC Jaw Puller, 25 tons, 2 Jaws, 15-1/2 in. (1047)
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- Keysco Tools Pullers