Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Keysco Tools
Hammers and Dollies, Wood (Discontinued)
Mfr # 22010
Zoro # G6837162
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty General
- Handle Material Wood
- Includes (1) Chisel and Finishing Hammer, (1) Heel Dolly, (1) Lightweight Finishing Hammer, (1) Medium Finishing Hammer, (1) Pick and Finishing Hammer, (1) Slapping Spoon, (1) Toe Dolly
- Compatible Material Aluminum
- Includes Spoons Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 22010
- Zoro # G6837162
- UPC # 746340029898
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Details
Item | Hammers and Dollies |
Duty | General |
Handle Material | Wood |
Includes | (1) Chisel and Finishing Hammer, (1) Heel Dolly, (1) Lightweight Finishing Hammer, (1) Medium Finishing Hammer, (1) Pick and Finishing Hammer, (1) Slapping Spoon, (1) Toe Dolly |
Compatible Material | Aluminum |
Includes Spoons | Yes |
Includes Dollies | Yes |
Hammer Types Included | Chisel Hammer, Finishing Hammer, Pick Hammer |
Tool Application | Chisel and Finishing Hammer, Finishing Hammer, Pick and Finishing Hammer |
Description
Hammers and Dollies, Includes (1) Chisel and Finishing Hammer, (1) Heel Dolly, (1) Lightweight Finishing Hammer, (1) Medium Finishing Hammer, (1) Pick and Finishing Hammer, (1) Slapping Spoon, (1) Toe Dolly, Compatible Material Aluminum, Hammer Types Included Chisel Hammer, Finishing Hammer, Pick Hammer, Handle Material Wood, Includes Dollies Yes, Includes Spoons Yes, Tool Application Chisel and Finishing Hammer, Finishing Hammer, Pick and Finishing Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.