Shop All Ball Peen Hammers
Keysco Tools
Hammer, Short Pick/Bullet Point, 4"W
Mfr # 55330
Zoro # G7326055
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Pick/Bullet Point
- Head Material Carbon
- Overall Length 12 in
- Overall Width 4 in
- Handle Material Hickory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 55330
- Zoro # G7326055
- UPC # 746340553300
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Overall Length | 12 in |
Overall Width | 4 in |
Face Diameter | 1 9/16 in |
Head Length | 4 in |
Handle Length | 12 in |
Details
Item | Hammer |
Type | Short Pick/Bullet Point |
Head Material | Carbon |
Handle Material | Hickory |
Head Weight | 10 oz |
Face Shape | Round |
Number of Striking Faces | 1 |
Hammer Type | Pick Hammer |
Product Type | Body Hammer |
Description
Hammer, Overall Length 12 in, Overall Width 4 in, Head Material Carbon, Number of Striking Faces 1, Face Diameter 1 9/16 in, Face Length Not Applicable, Face Shape Round, Face Width Not Applicable, Hammer Type Pick Hammer, Handle Length 12 in, Handle Material Hickory, Head Length 4 in, Head Weight 10 oz, Product Type Body Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 (A-6.5)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL3)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- KEYSCO TOOLS Bumping Hammer, Short Finishing, 4"L (55301AL)
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W (55364AL)
- KEYSCO TOOLS Kit, Hammer/Dolly Kit, 23-1/4"Lx13-3/4"W (55300)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- K-TOOL INTERNATIONAL Ball Peen Hammer, 32 oz. (BPID/32/14)
- CS UNITEC Non Sparking Hammer, Ball Peen, 1 lb, Aluminum Bronze (EX101U-0100A)
- Keysco Tools Ball Peen Hammers