Shop All Engine Stands
Keysco Tools
Freeze plug master kit
Mfr # 77756
Zoro # G7199771
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Application Installing Freeze Plugs
- Material Steel
- For Use With Freeze Plugs
- Includes (5) Adapters and Nut 77039, Adapter 77033, Adapter 77034, Adapter 77035, Adapter 77036, Adapter 77037, Ring Nut 77032, Shaft 77031, Straight Driver 77473
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keysco Tools
- MFR # 77756
- Zoro # G7199771
- UPC # 746340777560
- Country of Origin United States
- Category Engine Stands
Dimensions
Overall Length | 24 1/2 in |
Overall Diameter | 3 in |
Overall Width | 3 in |
Details
Item | Freeze Plug Kit |
Number of Pieces | 8 |
Application | Installing Freeze Plugs |
Material | Steel |
For Use With | Freeze Plugs |
Includes | (5) Adapters and Nut 77039, Adapter 77033, Adapter 77034, Adapter 77035, Adapter 77036, Adapter 77037, Ring Nut 77032, Shaft 77031, Straight Driver 77473 |
Tool Type | Freeze Plug Master Kit |
Description
Freeze Plug Kit, Tool Type Freeze Plug Master Kit, Application Installing Freeze Plugs, Material Steel, Overall Diameter 3 in, Overall Length 24 1/2 in, Overall Width 3 in, Number of Pieces 8, For Use With Freeze Plugs, Includes (5) Adapters and Nut 77039, Adapter 77033, Adapter 77034, Adapter 77035, Adapter 77036, Adapter 77037, Ring Nut 77032, Shaft 77031, Straight Driver 77473
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Ring Buoy with Reflective Tape, LDPE, 30 W x 4-1/2 H x 30 in Dia, Orange (MRD030-2-0-311)
- LISLE End Cap Filter Wrench 90mm 15 Flutes (LIS61490)
- DONALDSON Air Filter, Primary Radialseal, P601767 (P601767)
- GROTE Fuse Holder, Panel Mount (82-2215)
- KEYSCO TOOLS Freeze Plug, Tool (77030)
- NORCO PROFESSIONAL LIFTING 6000 Lb. Capacity Engine Stand (78160)
- GRAY Floor Cranes, Air, 2200 Lb. (SC220 Air)
- OEMTOOLS 1 Ton Folding Engine Stand (24834)
- VESTIL Mobile Floor Crane, Counter Balance, 500Lb (CBFC-500)
- SUNEX Folding Engine Stand, 1 tons (8400)
- OTC Lifting Brackets, 2 tons, Steel, PK2 (7100)
- Keysco Tools Automotive Lifts & Stands