Shop All Paper Dispensers
Keysco Tools
Free Standing Masker, Width 18 In
Mfr # 78002
Zoro # G6127432
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Holds 18 in Wide Roll
- Color Silver
- Mounting Type Free Standing
- For Use With Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 78002
- Zoro # G6127432
- UPC # 746340780027
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Width | 18 in |
Maximum Roll Width | 8 in |
Overall Width | 18 in |
Details
Item | Masker with Cutter |
Holds | 18 in Wide Roll |
Color | Silver |
Mounting Type | Free Standing |
For Use With | Paper |
Material | Steel |
Product Type | Masking Dispenser with Cutter |
Includes | Paper Bar Spring, (2) Collars with Wing Nuts, (2) Paper Bar Washers |
Includes Cutter | Yes |
Capacity | (1) 18 in Roll |
For Material Type | Paper |
Roll Orientation | Horizontal |
Mount Type | Freestanding |
Number of Cutters | 1 |
Number of Wheels | 0 |
Description
Masker with Cutter, Product Type Masking Dispenser with Cutter, For Material Type Paper, Mount Type Freestanding, Roll Orientation Horizontal, Maximum Roll Width 8 in, Includes Cutter Yes, Number of Wheels 0, Lockable Wheels Not Applicable, Wheel Diameter Not Applicable, Capacity (1) 18 in Roll, Includes Paper Bar Spring, (2) Collars with Wing Nuts, (2) Paper Bar Washers, Material Steel, Number of Cutters 1, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- EPSON Label Rewinder, For 1/6 to 2" Labels (RW001)
- PREFERRED PLASTICS & PACKAGING CO.. Hybrid Stretch Wrap Film, 47 Gauge, 18 x 1476' (18x47x1476'AEP XH)
- KEYSCO TOOLS Mobile Vertical Masker w/Cutter, W 22 In (78012)
- KEYSCO TOOLS Free Standing Masker, Width 36 In (78003)
- KEYSCO TOOLS Multi Roll Mobile Masker, W 22 In (78007)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- VESTIL Paper Dispenser Stand, 2 Tier, 24" Wide (PDS-2-24)
- ENCORE PACKAGING BiSupport Material Roll Stand 48 (EP-6455-48)
- Keysco Tools Paper Dispensers