Shop All Automotive Specialized Tools
Keysco Tools
Dolly, Large Rubber, 5"L x 3"W
Mfr # 55120AL
Zoro # G7216986
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Product Type Heel Dolly
- Overall Height 1 1/2 in
- Overall Length 5 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 55120AL
- Zoro # G7216986
- UPC # 746340071064
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 5 in |
Overall Width | 3 in |
Details
Item | Dolly |
Material | Rubber |
Product Type | Heel Dolly |
Description
Dolly, Overall Length 5 in, Overall Width 3 in, Overall Height 1 1/2 in, Material Rubber, Product Type Heel Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Microfiber Cleaning Cloths 12x12 Green , 12PK (M915112G)
- A & I PRODUCTS Bearing, Ball; 6000 Series, Flat Edge 3" x3" x1" (A-6005-2RS-I)
- MAXXIMA Clearance Light, LED, Red, Grommet, 3/4 Dia (M09300R)
- K-TOOL INTERNATIONAL Scissor Jack, 1.5Ton (KTI63100)
- KEYSCO TOOLS Windshield Wire, Approx 650 ft/1 lb Spool (77377)
- KEYSCO TOOLS Nose Cone w/Sheet Metal Screw (77075)
- KEYSCO TOOLS Alumnum, Pickup, Bed Dolly, 4 ft Wx5 ft L (73783)
- KEYSCO TOOLS Spot Weld, Cutter, 5/16" (77775)
- KEYSCO TOOLS Square, Rubber Foot For 77175, Hustlr Stck (77351)
- KEYSCO TOOLS Handle For 77076/77081/77754 (77770)
- LISLE $MASTER RELAY & FUSED CIRCUIT TEST KIT (LI69300)
- Keysco Tools Automotive Specialized Tools