Shop All Automotive Stands
Keysco Tools
Deluxe Van Stand, Silver, Alumnium
Mfr # 77787
Zoro # G6718047
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Overall Height 24 in
- Overall Length 6 ft
- Load Capacity 0.15 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77787
- Zoro # G6718047
- UPC # 746340777874
- Country of Origin United States
- Category Automotive Stands
Dimensions
Overall Height | 24 in |
Overall Length | 6 ft |
Overall Width | 16 in |
Details
Item | Deluxe Van Stand |
Material | Steel |
Color | Yellow |
Item Weight | 59 lb |
Load Capacity | 0.15 ton |
Features | Safety Yellow with Non-Skid Surfaces, Use to Reach and Service Engines On Large Trucks |
Description
Deluxe Van Stand, Overall Length 6 ft, Overall Width 16 in, Overall Height 24 in, Material Steel, Item Weight 59 lb, Load Capacity 0.15 ton, Color Yellow, Features Safety Yellow with Non-Skid Surfaces, Use to Reach and Service Engines On Large Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Lombardini Ldw1204 Ldw1204T Ldw502 Ldw602 Ldw903 Is1279 Ms455 (410-40027)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRWA1, Nitrile (13569)
- CURT Trlr Bll, 1-1/4"x2-5/8" Shnk, 10000 lb., 2" (40090)
- WOLO BULL HORN ELECTRIC HORN (340)
- KEYSCO TOOLS Keysco Van Stand (ALC77781)
- KEYSCO TOOLS Van Stand, 48"L x 16"W x 18"H, Yellow (77781)
- KEYSCO TOOLS Folding Bumper Stand, 200 lb Load Cap. (78036)
- AME Steel Crib Stand, Large, 9" (15032)
- A E S INDUSTRIES RAM 10-TON (AD81002)
- VESTIL Mechanical Machinery Jack, 3 Ton (MMJ-6)
- AME Super Stacker Cribbing, 2"x 4"x 18", Black (15200)
- Keysco Tools Automotive Lifts & Stands