Shop All Ball Peen Hammers
Keysco Tools
Chisel Hammer, Hickory, 12" L x 5-7/64"W
Mfr # 55364AL
Zoro # G7343485
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Chisel
- Overall Length 12 in
- Handle Material Hickory
- Overall Width 5 in
- Head Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 55364AL
- Zoro # G7343485
- UPC # 746340071149
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Overall Length | 12 in |
Overall Width | 5 in |
Head Length | 5 1/8 in |
Face Diameter | 1 1/2 in |
Handle Length | 12 in |
Details
Item | Hammer |
Type | Short Chisel |
Handle Material | Hickory |
Head Material | Carbon |
Head Weight | 10 oz |
Hammer Type | Chisel Hammer |
Product Type | Body Hammer |
Face Shape | Round |
Number of Striking Faces | 1 |
Description
When you need to drive chisels, this Keyco Tools Chisel Hammer is the perfect tool for the job. It has a short handle that allows you to get into tight spaces with ease. The head of the hammer is made of heat treated carbon, which makes it extremely durable and strong. The 12" long x 5 7/64" wide head provides excellent coverage for precision strikes. This chisel hammer features a hickory handle that will stand up to regular use without splintering or breaking. If you are looking for a quality ball peen hammer, this Keyco Tools Chisel Hammer will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Punch, Die (PD11/32)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- CRAFTSMAN I-Beam Level, 48 (CMHT82345)
- MITUTOYO Cfc-80"Gu (552-195-10)
- KEYSCO TOOLS Bumping Hammer, Short Finishing, 4"L (55301AL)
- KEYSCO TOOLS Kit, Hammer/Dolly Kit, 23-1/4"Lx13-3/4"W (55300)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BUMPING WD HD (MT160G)
- PROTO 24 oz. Ball Peen Hammer, 14" Fiberglass Handle (J1324PGD)
- POWERBUILT 16Oz Ball Pein Hammer with Fg Hndl (648329)
- Keysco Tools Ball Peen Hammers