Shop All Ball Peen Hammers
Keysco Tools
Bumping Hammer, Short Finishing, 4"L
Mfr # 55301AL
Zoro # G7343491
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bumping and Short Finishing
- Head Material Carbon
- Overall Width 4 in
- Handle Material Hickory
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 55301AL
- Zoro # G7343491
- UPC # 746340071118
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Overall Width | 4 in |
Overall Length | 12 in |
Head Length | 4 in |
Face Diameter | 1 1/4 in |
Handle Length | 12 in |
Details
Item | Hammer |
Type | Bumping and Short Finishing |
Head Material | Carbon |
Handle Material | Hickory |
Head Weight | 14 oz |
Face Shape | Round |
Number of Striking Faces | 1 |
Tool Application | Bumping, Finishing |
Hammer Type | Short Hammer |
Product Type | Body Hammer |
Description
This Keyscos Tools Bumping Hammer is the perfect tool for small projects. It has a short finishing head and 4"L handle to provide you with maximum control. The head of this bumping hammer is made of heat treated carbon, which ensures that it will not bend or break. Its 12 in length and 4 in width make it suitable for use in tight spaces. The hickory handle provides you with a comfortable grip while working on your project. When working on small projects, the Keyscos Tools Bumping Hammer gives you control without compromising on power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pcs SAE 3 Way T-Handle Spin Hex Wrench (941644)
- ZORO SELECT 7.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002756)
- RIDGID Cutter Wheel (33135)
- CRESCENT LUFKIN Rule 6'Wood Fold In (066FN)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W (55364AL)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- KEYSCO TOOLS Kit, Hammer/Dolly Kit, 23-1/4"Lx13-3/4"W (55300)
- KEYSCO TOOLS Short Pick Hammer, Pencil Point, 12" L (55332AL)
- VAUGHAN Ball Pein Hammer, 8 oz, Steel, 12 in (TC308)
- VAUGHAN 16 oz. Ball Peen Hammer, 14 in L Hickory Handle, Steel Head (TCO16)
- Keysco Tools Hammers and Striking Tools