Shop All Hand Files and Rasps
Keysco Tools
Body File, American, Rectangular, Medium
Mfr # 77505
Zoro # G8989251
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangle
- Length 6 in
- Application Removing Filler
- Width 2 in
- Finish Fully heat treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77505
- Zoro # G8989251
- UPC # 746340775054
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 2 in |
Handle Length | 6 in |
File Length without Tang | 13 in |
File Width | 2 in |
Overall Length | 13 in |
Overall Width | 2 in |
Description
Machinists File, Product Type Slapping File, Overall Length 13 in, Overall Width 2 in, Abrasive Material Not Applicable, Abrasive Grade Medium, Cut Pattern American, Handle Length 6 in, Includes Handle No, Includes Tang No, Length without Tang Not Applicable, Profile Shape Rectangle, Thickness 1/8 in, Tool Application Metal Removal, Panel Shrinking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw (KD0278-N)
- PROSKIT Self, Adjusting Stripper 24 AWG10 (CP-367A)
- INGERSOLL-RAND Valve Cap, 1.25" x 1.25" x 0.5 (WF171-4)
- ECLIPSE TOOLS Crimping Tool 4, Way (902-623)
- KEYSCO TOOLS Body File, American, 10 In. L, PK10 (77293)
- KEYSCO TOOLS Body File, American, 10 In. L, PK10 (77291)
- SIMONDS Blk Maxi-Sharp, Multi-Kut, Flat File, Am (78243600)
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- CRESCENT NICHOLSON 14" Half Round Bastard Cut Wood Rasp (19493N)
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- Keysco Tools Cutting and Shaping Tools