Shop All Hand Files and Rasps
Keysco Tools
Body File, American, Rectangular, 6 In. L
Mfr # 77347
Zoro # G8989242
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 6 in
- Application Removing Filler
- Width 1 in
- Finish 50 chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77347
- Zoro # G8989242
- UPC # 746340046611
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1 in |
Handle Length | 6 in |
File Width | 1 in |
File Length without Tang | 8 in |
Overall Length | 8 in |
Length without Tang | 8 in |
Overall Width | 1 in |
Description
Machinists File, Product Type Body File, Overall Length 8 in, Overall Width 1 in, Abrasive Material Not Applicable, Cut Pattern American, Handle Length 6 in, Includes Handle No, Includes Tang No, Length without Tang 8 in, Profile Shape Flat, Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- KRAFT TOOL Gutter Tool w/ProForm, 6" x 4-1/2" 3"R (CF194PF)
- CLE-LINE 6" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line (C20958)
- KEYSCO TOOLS Body File, American, 10 In. L, PK10 (77291)
- KEYSCO TOOLS Body File, American, Rectangular, Medium (77505)
- KEYSCO TOOLS Body File, American, 10 In. L, PK10 (77293)
- KEYSCO TOOLS Slapping File, American, 6 In. L (77506)
- QUALTECH DRILL AMERICA Standard Three Square 2nd Cut File (DIC16069)
- STANLEY 6" Single-Cut Extra Slim Taper File (22-312)
- URREA Regular triangular file 7" (UFTR7)
- Keysco Tools Hand Files and Rasps