Shop All Hand Files and Rasps
Keysco Tools
Body File, American, 10 In. L, PK10
Mfr # 77293
Zoro # G8989215
product price: $34.15
/pk 10, $3.42/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 10 in
- Application Removing Filler
- Width 1 in
- Finish 50 chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77293
- Zoro # G8989215
- UPC # 746340046277
- Country of Origin Taiwan, Province of China
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 1 in |
Handle Length | 10 in |
File Width | 1 in |
File Length without Tang | 10 in |
Overall Length | 10 in |
Overall Width | 1 in |
Description
Machinists File, Product Type Body File, Overall Length 10 in, Overall Width 1 in, Abrasive Material Not Applicable, Cut Pattern American, Handle Length 10 in, Includes Handle No, Includes Tang No, Length without Tang Not Applicable, Profile Shape Round, Sold As Pack, Thickness 1/2 in, Tooth Style Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" DR 22MM HEX DRIVER SKT (SU560722)
- H & H INDUSTRIAL PRODUCTS #3/A High Speed Steel Adjustable Blade Reamer (13/32-7/16) (2006-9176)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL2141IM)
- KEYSCO TOOLS Body File, American, Rectangular, Medium (77505)
- KEYSCO TOOLS Body File, American, 10 In. L, PK10 (77291)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 5 Pc (10Z756)
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- SIMONDS Square File, Square, 10in.L, Natural (73432500)
- CRESCENT NICHOLSON FILE H RND BASTARD8"" (21857)
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- Keysco Tools Hand Files and Rasps