Shop All Pullers
Keysco Tools
Axle Puller, 23 In. Puller Length
Mfr # 77754
Zoro # G6693224
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 10 lb Slide Hammer with 5/8 in-18 Threaded Shaft
- Features Shaft Threaded 5/8-18 in to Fit Popular Axle Puller Adapters
- Number of Pieces 1
- For Use With 5/8-18 in Adapters
- Number of Jaws 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77754
- Zoro # G6693224
- UPC # 746340777546
- Country of Origin United States
- Category Pullers
Dimensions
Puller Length (In.) | 23 |
Details
Item | Axle Puller |
Includes | 10 lb Slide Hammer with 5/8 in-18 Threaded Shaft |
Features | Shaft Threaded 5/8-18 in to Fit Popular Axle Puller Adapters |
Number of Pieces | 1 |
For Use With | 5/8-18 in Adapters |
Number of Jaws | 0 |
For Use On | Axles |
Description
Axle Puller, Number of Pieces 1, For Use With 5/8-18 in Adapters, Includes 10 lb Slide Hammer with 5/8 in-18 Threaded Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #39 (44309)
- VICTORINOX SWISS ARMY Rescue Tool (0.8623.MWN-X4)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 1/32-3/16 (GA-1P)
- KEYSCO TOOLS Hub Rotor/Puller, Length 23 In (77790)
- LISLE PULLER SPARK PLUG WIRE (LI52990)
- AMERICAN POWER PULL American Power Pull 5852272 16 in. 2000 Ton Strap Puller (5852272)
- TRITAN Chain Puller for 1/4-in. to 3/4-in. Ptch Chain, ANSI 25, 35, 40, 41, 50 & 60; and ISO 04B, 05B, 06B, 08B (35-60 CHAIN PULLER)
- OTC Threaded Adapters, Spread 3/8-16 (Ex.) In (8005)
- LISLE SEAL PULLER ADJUSTABLE (LI56650)
- CTA MANUFACTURING Push Puller (CTA8099)
- Keysco Tools Pullers