Shop All Soldering Accessories
Keysco Tools
3/4" L x 1/2" W, Acid Brushes, 12PK
Mfr # 77689
Zoro # G0544387
product price: $5.29
/pk 12, $0.44/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 5-1/2"
- Trim Length 3/4"
- Brush Length 1/2"
- Features 6-1/4" Overall Length
- Accessory Type Acid Brushes,3/4" L X 1/2" W,Pk12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77689
- Zoro # G0544387
- UPC # 746340776891
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Handle Length | 5-1/2" |
Trim Length | 3/4" |
Brush Length | 1/2" |
Details
Item | Acid Brushes,3/4" L X 1/2" W,Pk12 |
Features | 6-1/4" Overall Length |
Accessory Type | Acid Brushes,3/4" L X 1/2" W,Pk12 |
Description
Acid Brushes,3/4 In. L X 1/2 In. W,Pk12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney Industries 1723 Uni - Flame Weed Burner (177167)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 11lb (7034)
- MILLER ELECTRIC Wireless Foot Control & 14-Pin Receiver (301580)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .045x33lb (E71T1-PLUS-045-33)
- KEYSCO TOOLS 5-1/2" L Horsehair Acid Brushes, 3/4" L x 1/2" W, PK144 (77691)
- ECLIPSE ENTERPRISES. Eclipse - Octopus Helping Hands (902-227)
- ALPHA FRY Solder 60/40 Rosin Core (13460)
- CHEMTRONICS Duster, Economical, 10oz (ES1015)
- PLATO Tip Tinner, Solder/Cleaner Combo, 20 g (TT-95)
- WELLER Sponge, High Temperature (WCC104)
- WELLER Soldering Tip, Round, 1/64in. (T0054460173N)
- Keysco Tools Soldering Accessories