Shop All Sensor Accessories
Keyence
Digital Contact Sensor Amplifier 24VDC, GT75A
Mfr # GT-75A
Zoro # G908237994
original price:
$386.94
24% off
new price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyence
- MFR # GT-75A
- Zoro # G908237994
- Country of Origin Unknown
- Category Sensor Accessories
Details
Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 1300V AC (PSR073UL0700X)
- IFM Point Level Sensor, 213 mm L (LI5131)
- KEYENCE Adjustable Mounting Bracket (OP-88023)
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- KEYENCE FIBER UNIT THRUBEAM TYPE OTHER SENSOR (FU-70TZ)
- KEYENCE Multi-Sensor Controller, Main unit (MU-N11)
- KEYENCE Sensor Parts and Accessorie, FS-V22R (FS-V22R)
- KEYENCE W/ Controller 10-30V-Dc Laser Sensor (LR-WF10C MU-N11)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- Keyence Sensor Accessories