Shop All Safety Light Curtains
Keyence
9-1/2in 24V-DC Light Curtain
Mfr # GL-R06L
Zoro # G004382574
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5 in
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyence
- MFR # GL-R06L
- Zoro # G004382574
- Country of Origin Unknown
- Category Safety Light Curtains
Dimensions
Length | 9.5 in |
Details
Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Heavy Duty Extension Cord, 240V, 12Ft. (BACDE24012)
- LUTRON Receptacles, Tamper-Resistant, Biscuit (SCRS-15-TR-BI)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- KEYENCE Corner Mirror 758Mm Light Curtain (SL-M36H)
- KEYENCE Assembly Light Curtain (GL-R36H)
- KEYENCE SET 24V-DC LIGHT CURTAIN (GL-R12H)
- KEYENCE Receiver Light Curtain (GL-S32FH)
- STI MINI SAFE RECEIVER 24V-DC LIGHT CURTAIN (MS46LR-30-1745-Q1-R-NC-FP-HA1)
- IFM Connection Module, Chassis Mount, 3.0mm W (EY3005)
- BANNER Set 12-30V-Dc Light Curtain (PVA100P6Q 70047)
- Keyence Sensors