Shop All Photoelectric Sensors
Keyence
24VDC Photoelectric Sensor, FSV32
Mfr # FS-V32
Zoro # G308237990
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyence
- MFR # FS-V32
- Zoro # G308237990
- Country of Origin Unknown
- Category Photoelectric Sensors
Details
Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- KEYENCE 10-30V-DC PHOTOELECTRIC SENSOR (PR-FB15CP)
- KEYENCE PHOTOELECTRIC DIGITALSENSOR AMPLIFIER 12-24V-DC LASER SENSOR (LV-21AP)
- KEYENCE 1224VDC Photoelectric Sensor, PZM71 (PZ-M71)
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- KEYENCE Photoelectric Sensor (PS-56)
- SERCO Photo Eyes, Photoeye (315-370)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- Keyence Sensors