Shop All Programmable Controller Accessories
Keyence
200-230V-AC 3Ph 100W Servo Drives and Amplifier
Mfr # SV-010L2
Zoro # G505780077
original price:
$3,796.54
5% off
new price: $3,590.99
/ea
Free Shipping & Returns
$3,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3PH
- Input Voltage (AC) 200 V-AC
- Output Voltage (AC) 0 - 230 V-AC
- Power 0.1 KW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyence
- MFR # SV-010L2
- Zoro # G505780077
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Phase | 3PH |
Input Voltage (AC) | 200 V-AC |
Output Voltage (AC) | 0 - 230 V-AC |
Power | 0.1 KW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVM4)
- GE CURRENT Load Center, TSM, 4 Spaces, 200A, 120/240V, Main Circuit Breaker (TSM420CSCUP)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- KEYENCE 0-400Hz 200-230V-AC 0-230V-AC 3Ph 400W Servo Drives and Amplifier (SV-040L2)
- KEYENCE Dedicated Unit 24VDC Ethernet and Communication Module (N-R2)
- KEYENCE Ip Ethernet and Communication Module (NU-EP1)
- KEYENCE FIBER UNIT THRUBEAM OTHER SENSOR (FU-70TU)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- PHOENIX CONTACT SIGNAL MULTIPLIER OTHER PLC AND DCS MODULE (MINI MCR-SL-UI-2I-NC)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- Keyence Programmable Logic Controls (PLC)