Shop All Programmable Controller Accessories
Keyence
0-400Hz 200-230V-AC 0-230V-AC 3Ph 400W Servo Drives and Amplifier
Mfr # SV-040L2
Zoro # G205780049
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 3PH
- Power 0.4 KW
- Output Voltage (AC) 0 - 230 V-AC
- Input Voltage (AC) 200 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyence
- MFR # SV-040L2
- Zoro # G205780049
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Phase | 3PH |
Power | 0.4 KW |
Output Voltage (AC) | 0 - 230 V-AC |
Input Voltage (AC) | 200 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-45 Star Switch Cover (ES-45)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-15)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG99)
- KEYENCE FIBER UNIT THRUBEAM OTHER SENSOR (FU-70TU)
- KEYENCE Dedicated Unit 24VDC Ethernet and Communication Module (N-R2)
- KEYENCE Ip Ethernet and Communication Module (NU-EP1)
- FANUC A0D32C1 I/O Module (A03B-0819-C155)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- SIEMENS Double Motor Module 6SL31202TE218AC0 (6SL3120-2TE21-8AC0)
- Keyence Programmable Logic Controls (PLC)