Shop All Programmable Controller Accessories
Keyence
0-400Hz 200-230V-AC 0-230V-AC 3Ph 200W Servo Drives and Amplifier
Mfr # SV-020L2
Zoro # G405780030
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3PH
- Output Voltage (AC) 0 - 230 V-AC
- Power 0.2 KW
- Input Voltage (AC) 200 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyence
- MFR # SV-020L2
- Zoro # G405780030
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Phase | 3PH |
Output Voltage (AC) | 0 - 230 V-AC |
Power | 0.2 KW |
Input Voltage (AC) | 200 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14FUF32AH)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- KEYENCE FIBER UNIT THRUBEAM OTHER SENSOR (FU-70TU)
- KEYENCE Ip Ethernet and Communication Module (NU-EP1)
- KEYENCE Dedicated Unit 24VDC Ethernet and Communication Module (N-R2)
- KEYENCE 0-400Hz 200-230V-AC 0-230V-AC 3Ph 400W Servo Drives and Amplifier (SV-040L2)
- SIEMENS Compact Cpu 6ES72151HG400XB0 (6ES7215-1HG40-0XB0)
- SIXNET Ethertrak Real-Time Switch 10-30V-Dc Ethernet and Communication Module (ET-5ES-1)
- ALLEN BRADLEY ASSEMBLY LOGIC KIT PCB CIRCUIT BOARD (1336-L6)
- Keyence Programmable Logic Controls (PLC)