Shop All Key Rings
Key Systems
Silver, 10 PK
Mfr # 272F
Zoro # G600467392
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Size Flex 4" Dia. (9 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key Systems
- MFR # 272F
- Zoro # G600467392
- UPC # 16814000075
- Country of Origin United States
- Category Key Rings
Dimensions
Size | Flex 4" Dia. (9 cm) |
Details
Material | Stainless Steel |
Color | Silver |
Description
Provide an added layer or protection for your most valuable assets from keys and utillity knves to medical equipment, cash tills and more. Stamped with unique serial number to audit rings and assets and prevent substitutions. Key rings crimp to smooth seal and keys are able to rotate the full 360 degrees to prevent bunching. KSI Crimping Tool required to use these key rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 213, Silicone, 0.13 In., PK25 (U38883.012.0093)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA DB)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 69mm ID, PK25 (ZUSAH1.5X69)
- ALARM LOCK T2 CylPin Lock, DL2700Series, 100 User, SC1 (DL2700 US10B)
- KEY SYSTEMS Silver, 10 PK (277)
- KEY SYSTEMS Tamper Proof Starter Ring Kit (281)
- KEY SYSTEMS Silver, 10 PK (279F)
- KEY SYSTEMS Black, 1 PK (271V)
- KEY SYSTEMS Silver, 10 PK (279)
- KEY SYSTEMS Silver, 10 PK (278F)
- HY-KO KB132-200 Large Key Identifier (2924033)
- Key Systems Key Rings