Shop All Key Rings
Key Systems
Silver, 10 PK
Mfr # 270
Zoro # G500467379
product price: $66.39
/pk 10, $6.64/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Silver
- Size 2" Dia (5cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key Systems
- MFR # 270
- Zoro # G500467379
- UPC # 16814000013
- Country of Origin United States
- Category Key Rings
Dimensions
Size | 2" Dia (5cm) |
Details
Material | Plastic |
Color | Silver |
Description
Provide an added layer or protection for your most valuable assets from keys and utillity knves to medical equipment, cash tills and more. Stamped with unique serial number to audit rings and assets and prevent substitutions. Key rings crimp to smooth seal and keys are able to rotate the full 360 degrees to prevent bunching. KSI Clamping and Closing Tools are required to use these key rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Oil Rubbed Bronze Door Stop (4045.102)
- DON-JO Security Strike for Key In Knob (2SSBP)
- KWIKSET Square Corner Full Lip Strike, Matte Black (83437-040)
- BEST 1-3/4" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 DOOR HINGE 32D STS)
- KEY SYSTEMS Tamper Proof Starter Ring Kit (281)
- KEY SYSTEMS Tan, 12 PK (212)
- KEY SYSTEMS Silver, 10 PK (279F)
- KEY SYSTEMS Gold, 1 PK (271D)
- KEY SYSTEMS Black, 1 PK (271V)
- KEY SYSTEMS Red, 50 PK (290100R-50)
- KABA ILCO Key Duplicator, Manual, 120V, 2.8A, Steel (SPEED045)
- Key Systems Key Rings