Shop All Key Rings
Key Systems
Red, 50 PK
Mfr # 290100R-50
Zoro # G600467378
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Size 1/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Key Systems
- MFR # 290100R-50
- Zoro # G600467378
- UPC # 16814000259
- Country of Origin United States
- Category Key Rings
Dimensions
Size | 1/4 inch |
Details
Material | Plastic |
Color | Red |
Description
The only plastic we use with our Tamper-Proof Key Rings is the color coded tag. Five colors are available to help group key rings for quick identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Sprayed Alumi (SRG-1431-PSH-EN)
- ZORO SELECT Ext Spring, Utility, Stl, 1 OAL, 1/4 OD, PK12 (1MZX6)
- J.W. WINCO GN237-NI-60-60-A-GS Hinge Stainless (237-NI-60-60-A-GS)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Satin Nic (ALX40 SPA 619)
- KEY SYSTEMS Silver, 10 PK (279)
- KEY SYSTEMS Silver, 10 PK (278F)
- KEY SYSTEMS Silver, 10 PK (278)
- KEY SYSTEMS Green, 50 PK (290100G-50)
- KEY SYSTEMS Assorted, 50 PK (290100A-50)
- KEY SYSTEMS Gold, 1 PK (271D)
- MIDWEST FASTENER 3" Nickel Binder Rings 2PK (38531)
- Key Systems Key Rings