Shop All Lab Trays & Pans
Key Surgical
Stainless Steel Oblong Tray, 25"
Mfr # 874007
Zoro # G705299218
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Width 25 in
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key Surgical
- MFR # 874007
- Zoro # G705299218
- Country of Origin Pakistan
- Category Lab Trays & Pans
Dimensions
Length | 0.75 in |
Width | 25 in |
Height | 15 in |
Description
Stainless steel laboratory products are efficiently designed for easy cleaning and quick sterilizing. Items will not chip, break, or corrode. All items are produced from heavy gauge stainless steel for added durability.
Shipping Weight: 8.82 lbs
Shipping Dimensions: 25.00 x 15.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 8.82 lbs
Shipping Dimensions: 25.00 x 15.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Steel Soil Probe, 48", T-Style Handle (99203)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- KEY SURGICAL Stainless Steel Oblong Tray, 13" (874002)
- KEY SURGICAL Stainless Steel Utility Bath Tray (878003)
- KEY SURGICAL Stainless Steel Oblong Tray, 17" (874004)
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- LAB LAB:Wood Block Pinning Tray (LPB001)
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- SP SCIENCEWARE Laboratory Tray, 4-3/4 In. H, 14-3/8 In. D (F24676-0003)
- Key Surgical Lab Trays & Pans