Shop All Work Pants and Shorts
Key
Key Performance Comfort 5-Pocket Jeans
Mfr # 4730.45-30Wx34L
Zoro # G407052197
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton/Polyester denim
- Inseam 34"
- Fabric Weight 3
- Fits Waist Size 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Key
- MFR # 4730.45-30Wx34L
- Zoro # G407052197
- UPC # 42565229441
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 30" |
Length | 24 |
Details
Color | Blue |
Material | Cotton/Polyester denim |
Inseam | 34" |
Fabric Weight | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-05)
- DUNLOP Roll Down Hip Waders, Mens, Size 13, PR (8605500)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 1/2inW, Red on White (TZE232)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 100)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- CARHARTT Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 34 (102807-491W36L34)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- DICKIES PAINTER PANTS NAT 33X32"" (1953NT 3332)
- DICKIES Industrial Work Pants, Twill, Black, 38x34 (LP92BK 38 34)
- Key Workwear and Protective Clothing