Shop All Books
Key Education Publishing
Photo Conversation Cards for Children with Autism and Aspergers
Mfr # 845035
Zoro # G1424277
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5-11 Years
- Recommended Grade Grade K-5
- Includes 90 conversation cards
- Material Paper, Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Key Education Publishing
- MFR # 845035
- Zoro # G1424277
- UPC # 44222219925
- Country of Origin China
- Category Books
Details
Color | Multi |
Recommended Age | 5-11 Years |
Recommended Grade | Grade K-5 |
Includes | 90 conversation cards |
Material | Paper, Cardboard |
Description
Help children with Autism or Asperger's learn how to understand and handle the nuances of social interactions and improve oral language skills. Use each photo card and its accompanying social/communication skills story to discuss specific social situations and possible actions or reactions by those involved. Includes an index of the topics on the back of the box for easy reference. Key Education products are intended to engage and educate young and special learners, as well as assist teachers in building a strong and developmentally appropriate curriculum for these children. The product line, comprised of teacher/parent resource books, photographic learning cards, and other activity- and game-oriented materials, is designed to assist in Unlocking the Potential in Every Child.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- ACCO Binder Clip Black/Silver, PK12 (ACC72010)
- OFFICEMATE File Holder, Letter, (1) Vertical (26083)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- KEY EDUCATION PUBLISHING Emotions Photographic Learning Cards (845001)
- KEY EDUCATION PUBLISHING Lets Learn Sign Language Learning Cards (845046)
- KEY EDUCATION PUBLISHING Early Learning Language Library Cards (845036)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- SCHOOL SMART BOOK SPELLING 5.5X8.5 24 PG PACK OF 48 PK (PBB5848-5987)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level A (9781338662078)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- Key Education Publishing Books