Shop All Books
Key Education Publishing
Essential Tips + Tools - Inclusion Classroom Kit, Grade PK-8
Mfr # 849000
Zoro # G7541618
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK-8
- Includes 91 pieces
- Recommended Age 4-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Key Education Publishing
- MFR # 849000
- Zoro # G7541618
- UPC # 44222280727
- Country of Origin China
- Category Books
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK-8 |
Includes | 91 pieces |
Recommended Age | 4-13 Years |
Description
The Essential Tips & Tools for Inclusion 91-piece tool kit is designed to support teachers in inclusion, special education, or general education classrooms. This comprehensive resource features information about special needs conditions and trusted strategies to accommodate students with special needs. This set includes the following pieces:
• (1) 32-page book (8.375'' x 10.875'')
• 30 visual support cards (8.5" x 11")
• 60 teacher hacks cards ( 10, 8.5'' x 11'' sheets; with 6, 4.25'' x 3.75'' flash cards per sheet)
The Key Education line provides supplemental special education products designed to support the learning needs of special learners. Whether you're looking for help in general learning, communication, emotions, social skills, behavior management, or life skills, this line has a product to meet and exceed your specific needs. Explore hands-on games and puzzles, photographic learning cards, teacher resource books, workbooks, and more.
• (1) 32-page book (8.375'' x 10.875'')
• 30 visual support cards (8.5" x 11")
• 60 teacher hacks cards ( 10, 8.5'' x 11'' sheets; with 6, 4.25'' x 3.75'' flash cards per sheet)
The Key Education line provides supplemental special education products designed to support the learning needs of special learners. Whether you're looking for help in general learning, communication, emotions, social skills, behavior management, or life skills, this line has a product to meet and exceed your specific needs. Explore hands-on games and puzzles, photographic learning cards, teacher resource books, workbooks, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Stainless Steel Electrician's Scissors (J318SS)
- DYKEM Brite-Mark Valve Action Marker Green (84007)
- TAPECASE Tape, Heavy Duty, Clear, 4" x 54 ft. (TC-POLYWOVENC)
- RITE IN THE RAIN All-Weather 6 in. W X 9 in. L Spiral Notebook (169)
- KEY EDUCATION PUBLISHING Lets Learn Sign Language Learning Cards (845046)
- KEY EDUCATION PUBLISHING Essential Tips + Tools - Social Skills Classroom Kit, Grade PK-8 (849001)
- KEY EDUCATION PUBLISHING Print Alphabet Letters Manipulative, Write-on/Wipe-off (846035)
- KEY EDUCATION PUBLISHING Early Learning Language Library Cards (845036)
- KEY EDUCATION PUBLISHING Emotions Photographic Learning Cards (845001)
- EDUPRESS Reading Comprehension Practice Cards, Inference (RL 3.5-5.0) (TCR63064)
- WORSHIP SERVICE RESOURCES Worship Service Resources 668423 Disc Sing To Him Vol 2 Split Track (668423)
- Key Education Publishing Books