Shop All Coveralls & Overalls
Key Basics
Coverall, Unlined, Cotton/Poly, Tan, M
Mfr # 996.24 M REG
Zoro # G2828064
product price: $27.95
/ea
Sold in multiples of 6 for $167.70
$167.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inseam 30 in
- Material 45% Polyester, 55% Cotton
- Fabric Weight 5.25 oz
- Color Tan
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key Basics
- MFR # 996.24 M REG
- Zoro # G2828064
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Details
Inseam | 30 in |
Material | 45% Polyester, 55% Cotton |
Item | Coverall |
Fabric Weight | 5.25 oz |
Color | Tan |
Description
Coverall, Material 45 Percent Polyester, 55 Percent Cotton, Fabric Weight 5.25 oz, Color Tan, Inseam 30 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Gutter Guard, 120 In. L, 9 In. W (9321)
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- HAWS Eyewash Station in Green (7500)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x35 In. (0385TNAV5XL)
- POLAR PLUS Men's Insulated Coverall, S, Navy, Nylon (22013-RSMLB)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- Key Basics Workwear