Shop All Key Rings
Key-Bak
White MiniBak ID Vinyl Strap Swivel Clip
Mfr # 0066-005
Zoro # G2682066
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MiniBak
- Color White
- Retraction Force 2 oz
- Includes ID Card Swivel Clip
- Features Vinyl Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Case Size | 1 1/4 in |
Extended Length | 36 in |
Details
Item | ID Card Retractor |
Type | MiniBak |
Color | White |
Retraction Force | 2 oz |
Includes | ID Card Swivel Clip |
Features | Vinyl Strap |
Fits Belts Up To | 1 1/2 in |
Attachment Type | Swivel Clip |
Construction | ABS Plastic |
Description
ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Vinyl Strap, Fits Belts Up To 1-1/2 In., Attachment Type Swivel Clip, ABS Plastic Construction, Color White, Includes ID Card Swivel Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE Universal Bottom Pivot Guide (1817PPK3)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 12 x 12 (FG1212)
- STRYBUC Patio Screen Door Latch (900-11214)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Yellow)
- KEY-BAK Blk MiniBak ID Vinyl Strap Standard Clip (0057-005)
- KEY-BAK Original Series Spinner Back , Chrome Front, 48 in. Cord, Removable Rotating Belt Clip, Split Ring End (0484-802)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- KEY-BAK KEYBAK Self Retracting Reel - 24 in. Stainless Steel Chain, Black Front, Belt Clip (0005-013)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0005-011)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Blue (0052-005)
- LUCKY LINE LuckyLine: ROCK KEY HIDER 1/CD (LKL-90601)
- Key-Bak Key Rings